Motion
F-STL 1 5/8
Quick Disconnect Bushing - F Bushing, 1.6250 in Bore, 6.625 in Flg OD, 3.625 LTB, Steel Material
MI ITEM #00263489
MFR #F-STL 1 5/8
List Price$525.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - F Bushing, 1.6250 in Bore, 6.625 in Flg OD, 3.625 LTB, Steel Material
MI ITEM #00263489
MFR #F-STL 1 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$525.18/each for your price

Overview

Mfr description
F-STL 1 5/8 BUSHING QD STEEL
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Specifications

  • Bushing Size
    F
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    3/8 x 3/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Set Screw Size
    1/2-13X1/2
  • Stocked Finished Bore
    1.625 in
  • Barrel Diameter
    4.437 in
  • Barrel Length
    2.812 in
  • Storage Dimension Height
    3.938 in
  • Bolt Circle Diameter
    5-5/8 in
  • Storage Dimension Length
    6.625 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    9/16-12 in
  • Storage Dimension Width
    6.625
  • Screw Length
    3-5/8 in
  • Manufacturer Catalog
  • Product Brochure
  • UPC_NO
    697950061498
  • Weight
    17.06 lbs
  • CAD Drawing
  • Mounting Type
    Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text