Motion
F-STL 1 13/16
Quick Disconnect Bushing - 6.625 in Flg OD, 3.625 LTB
MI ITEM #00263492
MFR #F-STL 1 13/16
List Price$525.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 6.625 in Flg OD, 3.625 LTB
MI ITEM #00263492
MFR #F-STL 1 13/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$525.18/each for your price

Overview

Mfr description
F-STL 1 13/16 BUSHING QD STEEL

Specifications

  • Bushing Size
    F
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Set Screw Size
    1/2-13X1/2
  • Stocked Finished Bore
    1.8125 in
  • Barrel Length
    2.812 in
  • Storage Dimension Height
    3.938 in
  • Storage Dimension Length
    6.625 in
  • Storage Dimension Width
    6.625
  • Manufacturer Upc Number
    697950061528
  • UPC_NO
    697950061528
  • Weight
    16.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought