Motion
M-STL 2 1/4
Quick Disconnect Bushing - 9 in Flg OD, 6.75 LTB
MI ITEM #00263591
MFR #M-STL 2 1/4
List Price$1,353.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 9 in Flg OD, 6.75 LTB
MI ITEM #00263591
MFR #M-STL 2 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,353.83/each for your price

Overview

Mfr description
M-STL 2 1/4 BUSHING QD STEEL

Specifications

  • Bushing Size
    M
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Set Screw Size
    3/4-10X3/4
  • Stocked Finished Bore
    2.25 in
  • Barrel Length
    5.5 in
  • Storage Dimension Height
    6.75 in
  • Storage Dimension Length
    9 in
  • Storage Dimension Width
    9
  • Manufacturer Upc Number
    697950062273
  • UPC_NO
    697950062273
  • Weight
    58.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text