Motion
M-STL 3 3/4
Quick Disconnect Bushing - M Bushing, 3-3/4 in Bore, 9 in Flg OD, 6.75 LTB
Mi Item #00263616
MFR #M-STL 3 3/4
Price$1,177.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - M Bushing, 3-3/4 in Bore, 9 in Flg OD, 6.75 LTB
Mi Item #00263616
MFR #M-STL 3 3/4

Mfr description
M-STL 3 3/4 BUSHING QD STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,177.24/each

Specifications

Dimensions

  • Barrel Length
    5.5 in
  • Bore Diameter  
    3-3/4 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9 in
  • Flange Thickness  
    1.25 in
  • Length Through Bore  
    6.75
  • Set Screw Size
    3/4-10X3/4
  • Stocked Finished Bore
    3.75 in
  • Storage Dimension Height
    6.75 in
  • Storage Dimension Length
    9 in
  • Storage Dimension Width
    9
  • Weight
    46.08 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Upc Number
    697950062488
  • Product Type
    QD Bushings
  • UPC_NO
    697950062488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)