Motion
M-STL 5 1/2
Quick Disconnect Bushing - M Bushing, 5.5000 in Bore, 9 in Flg OD, 6.75 LTB
Mi Item #00263641
MFR #M-STL 5 1/2
Price$1,177.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - M Bushing, 5.5000 in Bore, 9 in Flg OD, 6.75 LTB
Mi Item #00263641
MFR #M-STL 5 1/2

Mfr description
M-STL 5 1/2 BUSHING QD STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,177.24/each

Specifications

Dimensions

  • Barrel Length
    5.5 in
  • Bore Diameter  
    5.5000 in
  • Bushing Size
    M
  • Flange Outside Diameter  
    9 in
  • Flange Thickness  
    1.25 in
  • Length Through Bore  
    6.75
  • Set Screw Size
    3/4-10X3/4
  • Stocked Finished Bore
    5.5 in
  • Storage Dimension Height
    6.75 in
  • Storage Dimension Length
    9 in
  • Storage Dimension Width
    9
  • Weight
    32.04 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Upc Number
    697950062679
  • UPC_NO
    697950062679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)