Motion
N-STL 4 7/8
Quick Disconnect Bushing - N Bushing, 4.8750 in Bore, 10 in Flg OD, 8.125 LTB
Mi Item #00263661
MFR #N-STL 4 7/8
Price$1,973.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - N Bushing, 4.8750 in Bore, 10 in Flg OD, 8.125 LTB
Mi Item #00263661
MFR #N-STL 4 7/8

Mfr description
N-STL 4 7/8 BUSHING QD STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,973.20/each

Specifications

Dimensions

  • Barrel Length
    6.625 in
  • Bore Diameter  
    4.8750 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10 in
  • Flange Thickness  
    1.5 in
  • Length Through Bore  
    8.125
  • Set Screw Size
    3/4-10X3/4
  • Stocked Finished Bore
    4.875 in
  • Storage Dimension Height
    8.12 in
  • Storage Dimension Length
    10 in
  • Storage Dimension Width
    10
  • Weight
    61.60 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Upc Number
    697950063867
  • UPC_NO
    697950063867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)