Motion
18-GB4020-20 IDL FLT 4.25 RISE RG B+

REXNORD INC
18-GB4020-20 IDL FLT 4.25 RISE RG B+

10510203 / 18-GB4020-20 IDL FLT 4.25 RISE RG B+
MI ITEM #00264299
MFR #18-GB4020-20 IDL FLT 4.25 RISE RG B+
List Price$850.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
18-GB4020-20 IDL FLT 4.25 RISE RG B+

10510203 / 18-GB4020-20 IDL FLT 4.25 RISE RG B+
MI ITEM #00264299
MFR #18-GB4020-20 IDL FLT 4.25 RISE RG B+

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$850.85/each for your price

Overview

Mfr description
18-GB4020-20 IDL FLAT 4.25 RISE RG B+
  • 18-B4020 B+ 4x21 Stl Roll Regreasable w/4.25 Rise Brkt

Specifications

  • CEMA Rating
    CEMA B
  • Material
    Steel
  • Idler Type
    Flat Carrier
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Roller Length
    21 in
  • Overall Width
    29 in
  • Distance Between Mounting Holes
    27 in
  • UPC_NO
    793699309935
  • Weight
    22.00 lbs
  • Roller Diameter
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought