Motion
4LOC-5RFJSX

GATES RUBBER CO
4LOC-5RFJSX

7250-0472 -
MI ITEM #00264303
MFR #4LOC-5RFJSX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4LOC-5RFJSX

7250-0472 -
MI ITEM #00264303
MFR #4LOC-5RFJSX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4 LOC-5 RFJSX SWV CPLG 7207-0665

Specifications

  • End Size/Type
    #5 JIC37° - SAE45° Flare
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.2500 in
  • Material
    Brass
  • Thread Size
    1/2-20 JIC37° - 1/2-20 SAE45°
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • UPC_NO
    072053658736
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Weight
    0.06 lbs
  • Dash Size
    5
  • End Type 1
    FJSX
  • Fitting Type
    Dual Seat JIC37° - SAE45°

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text