Motion
AQUA-HD-1.5-100

TEXCEL
AQUA-HD-1.5-100

Tex-Aqua Water Suction Hose - 1-1/2 in Inner Diameter, 130 psi Working Pressure, Water Hose Type
MI ITEM #00264314
MFR #AQUA-HD-1.5-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEXCEL
AQUA-HD-1.5-100

Tex-Aqua Water Suction Hose - 1-1/2 in Inner Diameter, 130 psi Working Pressure, Water Hose Type
MI ITEM #00264314
MFR #AQUA-HD-1.5-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    0.80 lbs per ft
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.06 in

Details

  • Color
    Black
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Type
    Dual Helix Wires
  • Hose Type
    Water Hose
  • Inner Tube Material
    EPDM
  • ManufacturerName (description attribute)
    Texcel
  • Operating Temperature Range
    -40 to 190 °F
  • Suction
    30 inHg
  • Working Pressure
    130 psi

Overview

Mfr description
TEX-AQUA 1-1/2 WATER SUCTION HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought