Motion
AQUA-HD-3.0-100

TEXCEL
AQUA-HD-3.0-100

Tex-Aqua Water Suction Hose - 3 in Inner Diameter, 90 psi Working Pressure, Water Hose Type
Mi Item #00264321
MFR #AQUA-HD-3.0-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEXCEL
AQUA-HD-3.0-100

Tex-Aqua Water Suction Hose - 3 in Inner Diameter, 90 psi Working Pressure, Water Hose Type
Mi Item #00264321
MFR #AQUA-HD-3.0-100

Mfr description
TEX-AQUA 3" WATER SUCTION HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    2.24 lbs per ft
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.56 in

Details

  • Color
    Black
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Type
    Dual Helix Wires
  • Hose Type
    Water Hose
  • Inner Tube Material
    EPDM
  • ManufacturerName (description attribute)
    Texcel
  • Operating Temperature Range
    -40 to 190 °F
  • Suction
    30 inHg
  • Working Pressure
    90 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)