Motion
FS0304-C-06
Cap Assembly - 3/8 in, Steel
Mi Item #00264322
MFR #FS0304-C-06
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Assembly - 3/8 in, Steel
Mi Item #00264322
MFR #FS0304-C-06

Mfr description
FS0304-C-06 INSERT-CAP 3/8 TUBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.15/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Overall Diameter
    0.62 in
  • Overall Length
    0.37 in
  • Weight
    0.05 lbs

Details

  • Adapter Type
    Cap Assembly
  • Description Keyword
    3/8 in
  • End 1 Style
    Female Face Seal
  • End 1 Thread
    11/16-16 UNF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS0304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)