Motion
FS0304-C-16
Cap Assembly - 1 in, Steel
Mi Item #00264336
MFR #FS0304-C-16
Price$26.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Assembly - 1 in, Steel
Mi Item #00264336
MFR #FS0304-C-16

Mfr description
FS0304-C-16 INSERT-CAP 1" TUBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.82/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • Overall Diameter
    1.347 in
  • Overall Length
    0.59 in
  • Weight
    0.45 lbs

Details

  • Adapter Type
    Cap Assembly
  • Description Keyword
    1 in
  • End 1 Style
    Female Face Seal
  • End 1 Thread
    1-7/16-12 UN
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS0304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)