Motion
FS0304-C-20
Female Face Seal - 1-11/16-12 UN Thread, Steel Material
MI ITEM #00264339
MFR #FS0304-C-20
Price$40.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Face Seal - 1-11/16-12 UN Thread, Steel Material
MI ITEM #00264339
MFR #FS0304-C-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.12/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • Overall Diameter
    1.597 in
  • Overall Length
    0.59 in
  • Weight
    0.60 lbs

Details

  • Adapter Type
    Cap Assembly
  • Description Keyword
    1-1/4 in
  • End 1 Style
    Female Face Seal
  • End 1 Thread
    1-11/16-12 UN
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS0304

Overview

Mfr description
FS0304-C-20 INSERT-CAP 1.1/4 TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text