Motion
BLAST-.50-50

TEXCEL
BLAST-.50-50

Tex-Blast Material Handling Hose - 1/2 in Inner Diameter, 150 psi Working Pressure, Material Handling Hose Type
Mi Item #00264341
MFR #BLAST-.50-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEXCEL
BLAST-.50-50

Tex-Blast Material Handling Hose - 1/2 in Inner Diameter, 150 psi Working Pressure, Material Handling Hose Type
Mi Item #00264341
MFR #BLAST-.50-50

Mfr description
TEX-BLAST 1/2 SANDBLAST HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    0.38 lbs per ft
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    1.13 in

Details

  • Color
    Black
  • Hose Covering Material
    SBR
  • Hose Reinforcement Type
    Synthetic Tire Cord
  • Hose Type
    Material Handling Hose
  • Inner Tube Material
    SBR
  • ManufacturerName (description attribute)
    Texcel
  • Operating Temperature Range
    -40 to 190 °F
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)