Motion
FS0304-C-24
Cap Assembly Insert & Nut - 1-1/2 in Flat Face O-Ring, Steel
Mi Item #00264342
MFR #FS0304-C-24
Price$83.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Assembly Insert & Nut - 1-1/2 in Flat Face O-Ring, Steel
Mi Item #00264342
MFR #FS0304-C-24

Mfr description
FS0304-C-24 INSERT-CAP 1.1/2 TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.63/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • Weight
    0.44 lbs

Details

  • Adapter Type
    Cap Assembly Insert & Nut
  • Description Keyword
    1-1/2 in Flat Face O-Ring
  • End 1 Style
    Flat Face O-Ring
  • End 1 Thread
    2-12 UNF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS0304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)