Motion
FS0306-04
USA Sealing Compression Nut - Steel
Mi Item #00264345
MFR #FS0306-04
Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Nut - Steel
Mi Item #00264345
MFR #FS0306-04

Mfr description
FS0306-04 LOCK NUT-BULKHEAD 9/16-18
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.85/each

Specifications

Dimensions

  • Hex Size
    0.812 in
  • Overall Length
    0.27 in

Details

  • Adapter Type
    Compression Nut
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)