Motion
FS0306-10
Female Face Seal Bulkhead with Lock Nut - 1-14 UNS Thread, Steel Material
MI ITEM #00264348
MFR #FS0306-10
Price$3.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Face Seal Bulkhead with Lock Nut - 1-14 UNS Thread, Steel Material
MI ITEM #00264348
MFR #FS0306-10

Mfr description
FS0306-10 LOCK NUT-BULKHEAD 1-14
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.71/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Weight
    0.08 lbs

Details

  • Adapter Type
    Bulkhead Lock Nut
  • Description Keyword
    5/8 in O-Ring Boss
  • End 1 Style
    O-Ring Boss
  • End 1 Thread
    (SAE) 7/8–14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS0306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)