Motion
FS0306-24
Female Face Seal Bulkhead with Lock Nut - 2-12 UNF Thread, Steel Material
MI ITEM #00264357
MFR #FS0306-24
Your Price$31.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Face Seal Bulkhead with Lock Nut - 2-12 UNF Thread, Steel Material
MI ITEM #00264357
MFR #FS0306-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.90/each(List $44.03)

Overview

Mfr description
FS0306-24 LOCK NUT-BULKHEAD 2-12

Specifications

  • Adapter Type
    Bulkhead Lock Nut
  • End 1 Style
    O-Ring Boss
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    (SAE) 1-7/8–12
  • Material
    Steel
  • Description Keyword
    1-1/2 in O-Ring Boss
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    FS0306
  • Weight
    0.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text