Motion
FS0318-24
Nut - 1-1/2 in Flat Face O-Ring, Steel
Mi Item #00264360
MFR #FS0318-24
Price$39.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut - 1-1/2 in Flat Face O-Ring, Steel
Mi Item #00264360
MFR #FS0318-24

Mfr description
FS0318-24 NUT 2-12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.26/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • Weight
    0.44 lbs

Details

  • Adapter Type
    Nut
  • Description Keyword
    1-1/2 in Flat Face O-Ring
  • End 1 Style
    Flat Face O-Ring
  • End 1 Thread
    2-12 UNF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS0318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)