Motion
FS0403-04-04
FS0403-04-04 FITTING
MI ITEM #00264366
MFR #FS0403-04-04
Price$3.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS0403-04-04 FITTING
MI ITEM #00264366
MFR #FS0403-04-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.73/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 FFOR
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 in Bore
  • Weight
    0.06 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Bore
  • Both Ends Style/Type
    Flat Face O-Ring to Bore
  • Description Keyword
    1/4 in Male Flat Face O-Ring x 1/4 in Bore
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    9/16–18
  • End 2 Style
    Bore
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    FS0403

Overview

Mfr description
FS0403-04-04 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text