Motion
FS0403-10-10
FS0403-10-10 FITTING
MI ITEM #00264372
MFR #FS0403-10-10
Your Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS0403-10-10 FITTING
MI ITEM #00264372
MFR #FS0403-10-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.40/each(List $17.12)

Overview

Mfr description
FS0403-10-10 FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Bore
  • Both Ends Style/Type
    Flat Face O-Ring to Bore
  • End 1 Size
    5/8 in
  • End 1 Thread
    1–14
  • End 2 Style
    Bore
  • End 2 Size
    5/8 in
  • End 1 Size Type
    5/8 FFOR
  • End 2 Thread
    1-14 UNS
  • End 2 Size Type
    5/8 in Bore
  • Material
    Steel
  • Weight
    0.19 lbs
  • Description Keyword
    5/8 in Male Flat Face O-Ring x 5/8 in Bore
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS0403
  • Plating
    Unplated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text