Motion
FS0403-12-12
Straight Adapter - 3/4 in Male Flat Face O-Ring x 3/4 in Bore
Mi Item #00264374
MFR #FS0403-12-12
Price$15.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/4 in Male Flat Face O-Ring x 3/4 in Bore
Mi Item #00264374
MFR #FS0403-12-12

Mfr description
FS0403-12-12 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.37/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 FFOR
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 in Bore
  • Weight
    0.56 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Bore
  • Both Ends Style/Type
    Flat Face O-Ring to Bore
  • Description Keyword
    3/4 in Male Flat Face O-Ring x 3/4 in Bore
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1-3/16–12
  • End 2 Style
    Bore
  • End 2 Thread
    1-3/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    FS0403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)