Overview
Mfr description
FS0403-16-16 FITTING
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Flat Face O-Ring
- Both Ends Gender TypeMale to Bore
- Both Ends Style/TypeFlat Face O-Ring to Bore
- End 1 Size1 in
- End 1 Thread1-7/16–12
- End 2 StyleBore
- End 2 Size1 in
- End 1 Size Type1 FFOR
- End 2 Thread1-7/16-12 UN
- End 2 Size Type1 in Bore
- MaterialSteel
- Weight0.56 lbs
- Description Keyword1 in Male Flat Face O-Ring x 1 in Bore
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS0403
- PlatingUnplated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data