Overview
Mfr description
FS0403-24-24 FITTING
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Tube Bore in Inch
- End 1 Size1-1/2 in
- ManufacturerName (description attribute)Brennan
- End 2 StyleMale Face Seal, Tube Bore in Inch
- End 2 Size1-1/2 in
- End 2 Thread2-12 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS0403
- PlatingUnplated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data