Motion
BULK-4.0-HD-100

TEXCEL
BULK-4.0-HD-100

Tex-Bulk Material Handling Hose - 4 in Inner Diameter, 75 psi Working Pressure, Material Handling Hose Type
MI ITEM #00264381
MFR #BULK-4.0-HD-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEXCEL
BULK-4.0-HD-100

Tex-Bulk Material Handling Hose - 4 in Inner Diameter, 75 psi Working Pressure, Material Handling Hose Type
MI ITEM #00264381
MFR #BULK-4.0-HD-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TEX-BULK 4" HD CEMENT DISCHARGE HOSE

Specifications

  • Hose Type
    Material Handling Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    75 psi
  • ManufacturerName (description attribute)
    Texcel
  • Inner Tube Material
    SBR
  • Hose Covering Material
    Butyl
  • Hose Reinforcement Type
    Tire Cord with Static Dissipating Materials Throughout
  • Operating Temperature Range
    -40 to 200 °F
  • Color
    Black
  • Hose Weight
    2.80 lbs per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text