Motion
BULK-5.0-HD-100

TEXCEL
BULK-5.0-HD-100

Tex-Bulk Material Handling Hose - 5 in Inner Diameter, 75 psi Working Pressure, Material Handling Hose Type
Mi Item #00264384
MFR #BULK-5.0-HD-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEXCEL
BULK-5.0-HD-100

Tex-Bulk Material Handling Hose - 5 in Inner Diameter, 75 psi Working Pressure, Material Handling Hose Type
Mi Item #00264384
MFR #BULK-5.0-HD-100

Mfr description
TEX-BULK 5" HD CEMENT DISCHARGE HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    3.30 lbs per ft
  • Nominal Hose Inner Diameter  
    5 in
  • Nominal Hose Outer Diameter  
    4.69 in

Details

  • Color
    Black
  • Hose Covering Material
    Butyl
  • Hose Reinforcement Type
    Tire Cord with Static Dissipating Materials Throughout
  • Hose Type
    Material Handling Hose
  • Inner Tube Material
    SBR
  • ManufacturerName (description attribute)
    Texcel
  • Operating Temperature Range
    -40 to 200 °F
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)