Motion
FS2403-08-06
FS2403-08-06 FITTING
MI ITEM #00264385
MFR #FS2403-08-06
Your Price$11.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS2403-08-06 FITTING
MI ITEM #00264385
MFR #FS2403-08-06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.00/each(List $11.60)

Overview

Mfr description
FS2403-08-06 FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    1/2 in, 3/8 in
  • End 1 Size Type
    1/2 FFOR, 3/8 FFOR
  • End 2 Thread
    11/16-16 UNF, 13/16-16 UNF
  • Material
    Steel
  • Weight
    0.14 lbs
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS2403
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text