Motion
FS2403-12-10
Straight Adapter - 3/4 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring
Mi Item #00264391
MFR #FS2403-12-10
Price$15.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/4 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring
Mi Item #00264391
MFR #FS2403-12-10

Mfr description
FS2403-12-10 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.52/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 FFOR, 5/8 FFOR
  • End 2 Size
    5/8 in
  • Weight
    0.31 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    3/4 in Male Flat Face O-Ring x 5/8 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1-3/16–12
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    1-14 UNS, 1-3/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)