Motion
FS2403-16-12
Straight Adapter - 3/4 in Male Flat Face O-Ring x 1 in Male Flat Face O-Ring, Steel
Mi Item #00264394
MFR #FS2403-16-12
Price$24.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/4 in Male Flat Face O-Ring x 1 in Male Flat Face O-Ring, Steel
Mi Item #00264394
MFR #FS2403-16-12

Mfr description
FS2403-16-12 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.06/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    1 FFOR, 3/4 FFOR
  • End 2 Size
    1 in
  • End 2 Size Type
    1 FFOR, 3/4 FFOR
  • Overall Diameter
    1 in, 3/4 in
  • Overall Length
    1.92 in
  • Weight
    0.57 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    3/4 in Male Flat Face O-Ring x 1 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1-3/16–12
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    1-3/16-12 UN, 1-7/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    FS2403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)