Motion
FS2403-24-24
FS2403-24-24 FITTING
MI ITEM #00264400
MFR #FS2403-24-24
Your Price$64.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS2403-24-24 FITTING
MI ITEM #00264400
MFR #FS2403-24-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.49/each(List $88.99)

Overview

Mfr description
FS2403-24-24 FITTING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    2–12
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 FFOR
  • End 2 Thread
    2-12 UNF
  • Material
    Steel
  • Weight
    0.96 lbs
  • Description Keyword
    1-1/2 in Male Flat Face O-Ring x 1-1/2 in Male Flat Face O-Ring
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS2403
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text