Motion
FS2404-16-12
Straight Adapter - 1 in Male Flat Face O-Ring x 3/4 in Male Pipe Rigid, Steel
Mi Item #00264422
MFR #FS2404-16-12
Price$23.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1 in Male Flat Face O-Ring x 3/4 in Male Pipe Rigid, Steel
Mi Item #00264422
MFR #FS2404-16-12

Mfr description
FS2404-16-12 FITTING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.53/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 1 Size Type
    1 FFOR, 3/4 NPTF
  • End 2 Size
    3/4 in
  • Weight
    0.49 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
  • Description Keyword
    1 in Male Flat Face O-Ring x 3/4 in Male Pipe Rigid
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1-7/16–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)