Motion
FS2404-24-24
Straight Adapter - 1-1/2 in Male Flat Face O-Ring x 1-1/2 in Male Pipe Rigid, Steel
Mi Item #00264425
MFR #FS2404-24-24
Price$42.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1-1/2 in Male Flat Face O-Ring x 1-1/2 in Male Pipe Rigid, Steel
Mi Item #00264425
MFR #FS2404-24-24

Mfr description
FS2404-24-24 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.69/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 FFOR, 1-1/2 NPTF
  • End 2 Size
    1-1/2 in
  • Weight
    1.19 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
  • Description Keyword
    1-1/2 in Male Flat Face O-Ring x 1-1/2 in Male Pipe Rigid
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    2–12
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1-1/2–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)