Motion
FS2406-06-04
FS2406-06-04 SWIVEL FITTING
MI ITEM #00264428
MFR #FS2406-06-04
Price$14.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS2406-06-04 SWIVEL FITTING
MI ITEM #00264428
MFR #FS2406-06-04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.83/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Size Type
    3/8 FFOR
  • End 2 Size
    1/4 in, 3/8 in
  • End 2 Size Type
    1/4 FFOR
  • Overall Diameter
    1/4 in, 3/8 in
  • Overall Length
    0.77 in
  • Weight
    0.10 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    3/8 in Female Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
  • End 1 Style
    Female Flat Face O-Ring
  • End 1 Thread
    11/16–16
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    11/16-16 UNF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    9200 psi
  • Plating
    Trivalent Zinc
  • Series
    FS2406

Overview

Mfr description
FS2406-06-04 SWIVEL FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text