Motion
COMM-5.0-50

TEXCEL
COMM-5.0-50

Tex-Commodity Material Handling Hose - 5 in Inner Diameter, 75 psi Working Pressure, Material Handling Hose Type
Mi Item #00264433
MFR #COMM-5.0-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEXCEL
COMM-5.0-50

Tex-Commodity Material Handling Hose - 5 in Inner Diameter, 75 psi Working Pressure, Material Handling Hose Type
Mi Item #00264433
MFR #COMM-5.0-50

Mfr description
TEX-COMMODITY 5" MATERIAL SUCTION HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    5.30 lbs per ft
  • Minimum Bend Radius
    16.00 in
  • Nominal Hose Inner Diameter  
    5 in
  • Nominal Hose Outer Diameter  
    5.94 in

Details

  • Color
    Green
  • Hose Reinforcement Type
    Tire Cord with Helix Wire
  • Hose Type
    Material Handling Hose
  • Inner Tube Material
    Natural Gum
  • ManufacturerName (description attribute)
    Texcel
  • Operating Temperature Range
    -40 to 190 °F
  • Suction
    28 inHg
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)