Motion
FS2406-08-04
Reducer - 1/2 in Female Flat Face O-Ring x 1/4 in Male Flat Face O-Ring, Steel
Mi Item #00264453
MFR #FS2406-08-04
Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer - 1/2 in Female Flat Face O-Ring x 1/4 in Male Flat Face O-Ring, Steel
Mi Item #00264453
MFR #FS2406-08-04

Mfr description
FS2406-08-04 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.04/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 FFOR
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 FFOR
  • Overall Diameter
    1/2 in, 1/4 in
  • Overall Length
    0.86 in
  • Weight
    0.14 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    1/2 in Female Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
  • End 1 Style
    Female Flat Face O-Ring
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    9/16-18 UNF, 13/16-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    9200 psi
  • Plating
    Trivalent Zinc
  • Series
    FS2406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)