Motion
FS2406-10-04
Reducer - 5/8 in Female Flat Face O-Ring x 1/4 in Male Flat Face O-Ring, Steel
Mi Item #00264459
MFR #FS2406-10-04
Price$36.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reducer - 5/8 in Female Flat Face O-Ring x 1/4 in Male Flat Face O-Ring, Steel
Mi Item #00264459
MFR #FS2406-10-04

Mfr description
FS2406-10-04 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.77/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 1 Size Type
    5/8 FFOR
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/4 FFOR
  • Weight
    0.18 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    5/8 in Female Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
  • End 1 Style
    Female Flat Face O-Ring
  • End 1 Thread
    1–14
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    1-14 UNS, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)