Motion
FS2406-12-06
FS2406-12-06 FITTING
MI ITEM #00264473
MFR #FS2406-12-06
Price$10.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS2406-12-06 FITTING
MI ITEM #00264473
MFR #FS2406-12-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.45/each

Specifications

Dimensions

  • End 1 Size
    3/4 in, 3/8 in
  • End 1 Size Type
    3/4 FFOR
  • End 2 Size
    3/4 in, 3/8 in
  • End 2 Size Type
    3/8 FFOR
  • Overall Diameter
    3/4 in, 3/8 in
  • Overall Length
    1.03 in
  • Weight
    0.21 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    3/4 in Female Flat Face O-Ring x 3/8 in Male Flat Face O-Ring
  • End 1 Style
    Female Flat Face O-Ring
  • End 1 Thread
    1-3/16–12
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    1-3/16-12 UN, 11/16-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    FS2406

Overview

Mfr description
FS2406-12-06 FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text