Motion
FLO-4HD-12.0-50

TEXCEL
FLO-4HD-12.0-50

Tex-Flo Water Discharge Hose - 12 in Inner Diameter, 115 psi Working Pressure, Water Hose Type
MI ITEM #00264475
MFR #FLO-4HD-12.0-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEXCEL
FLO-4HD-12.0-50

Tex-Flo Water Discharge Hose - 12 in Inner Diameter, 115 psi Working Pressure, Water Hose Type
MI ITEM #00264475
MFR #FLO-4HD-12.0-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TEX-FLO 12" HD 4-PLY DISCHARGE HOSE

Specifications

  • Hose Type
    Water Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    115 psi
  • ManufacturerName (description attribute)
    Texcel
  • Inner Tube Material
    SBR / EPDM Blend
  • Hose Covering Material
    SBR / EPDM Blend
  • Hose Reinforcement Type
    Four Plies of Tire Cord
  • Operating Temperature Range
    -40 to 190 °F
  • Color
    Black
  • Hose Weight
    8.00 lbs per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text