Motion
KING-1.5-100I

TEXCEL
KING-1.5-100I

Tex-King Air Drill Hose - 1-1/2 in Inner Diameter, 500 psi Working Pressure, Air Drill Hose Type
MI ITEM #00264487
MFR #KING-1.5-100I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEXCEL
KING-1.5-100I

Tex-King Air Drill Hose - 1-1/2 in Inner Diameter, 500 psi Working Pressure, Air Drill Hose Type
MI ITEM #00264487
MFR #KING-1.5-100I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    1.10 lbs per ft
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.19 in

Details

  • Color
    Yellow
  • Hose Covering Material
    Neoprene
  • Hose Reinforcement Type
    Steel Wire Plies
  • Hose Type
    Air Drill Hose
  • Inner Tube Material
    Nitrile
  • ManufacturerName (description attribute)
    Texcel
  • Operating Temperature Range
    -40 to 220 °F
  • Working Pressure
    500 psi

Overview

Mfr description
TEX-KING 1-1/2 WIRE AIR HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought