Motion
KING-2.5-100E

TEXCEL
KING-2.5-100E

Tex-King Air Drill Hose - 2-1/2 in Inner Diameter, 400 psi Working Pressure, Air Drill Hose Type
Mi Item #00264491
MFR #KING-2.5-100E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEXCEL
KING-2.5-100E

Tex-King Air Drill Hose - 2-1/2 in Inner Diameter, 400 psi Working Pressure, Air Drill Hose Type
Mi Item #00264491
MFR #KING-2.5-100E

Mfr description
TEX-KING 2-1/2 WIRE AIR HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    2.00 lbs per ft
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    3.35 in

Details

  • Color
    Yellow
  • Hose Covering Material
    Neoprene
  • Hose Reinforcement Type
    Steel Wire Plies
  • Hose Type
    Air Drill Hose
  • Inner Tube Material
    Nitrile
  • ManufacturerName (description attribute)
    Texcel
  • Operating Temperature Range
    -40 to 220 °F
  • Working Pressure
    400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)