Specifications
Dimensions
- Hose Weight3.50 lbs per ft
- Nominal Hose Inner Diameter4 in
- Nominal Hose Outer Diameter4.75 in
Details
- ColorYellow
- Hose Covering MaterialNeoprene
- Hose Reinforcement TypeSteel Wire Plies
- Hose TypeAir Drill Hose
- Inner Tube MaterialNitrile
- ManufacturerName (description attribute)Texcel
- Operating Temperature Range-40 to 220 °F
- Working Pressure400 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)