Motion
4MFFOR-Plug

GATES RUBBER CO
4MFFOR-Plug

Plug - 1/4 in Male Flat Face O-Ring, 9/16–18 Thread, Steel
MI ITEM #00264506
MFR #4MFFOR-Plug
Your Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MFFOR-Plug

Plug - 1/4 in Male Flat Face O-Ring, 9/16–18 Thread, Steel
MI ITEM #00264506
MFR #4MFFOR-Plug

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$15.03/each(List $16.62)

Overview

Mfr description
4MFFOR-PLUG FITTING

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Size
    1/4 in
  • End 1 Thread
    9/16–18
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • UPC_NO
    072053177084
  • Material
    Steel
  • Weight
    0.02 lbs
  • Description Keyword
    1/4 in Male Flat Face O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text