Motion
6MFFOR-PLUG

GATES RUBBER CO
6MFFOR-PLUG

725932055 Plug - 3/8 in Male Flat Face O-Ring, 11/16–16 Thread, Steel
Mi Item #00264510
MFR #6MFFOR-PLUG
Price$14.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6MFFOR-PLUG

725932055 Plug - 3/8 in Male Flat Face O-Ring, 11/16–16 Thread, Steel
Mi Item #00264510
MFR #6MFFOR-PLUG

Mfr description
6MFFOR-PLUG FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.61/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Weight
    0.08 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    3/8 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    11/16–16
  • Manufacturer Upc Number
    072053177107
  • Material
    Steel
  • UPC_NO
    072053177107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)