Motion
FS2408-08
Plug - 1/2 in, Steel, 0.85 in Overall Length
Mi Item #00264513
MFR #FS2408-08
Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1/2 in, Steel, 0.85 in Overall Length
Mi Item #00264513
MFR #FS2408-08

Mfr description
FS2408-08 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.82/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Overall Length
    0.85 in
  • Weight
    0.15 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1/2 in
  • End 1 Style
    Male Face Seal
  • End 1 Thread
    13/16-16 UNF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)