Motion
8MFFOR-PLUG XBULK

GATES RUBBER CO
8MFFOR-PLUG XBULK

Plug - 1/2 in Male Flat Face O-Ring, 13/16–16 Thread, Steel
Mi Item #00264514
MFR #8MFFOR-PLUG XBULK
Price$4.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MFFOR-PLUG XBULK

Plug - 1/2 in Male Flat Face O-Ring, 13/16–16 Thread, Steel
Mi Item #00264514
MFR #8MFFOR-PLUG XBULK

Mfr description
8MFFOR-PLUG FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.14/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Weight
    0.06 lbs

Details

  • Adapter Type
    Plug
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/2 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    13/16–16
  • Material
    Steel
  • UPC_NO
    770075187998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)