Motion
FS2408-10
Plug - 5/8 in, Steel, 1.02 in Overall Length
Mi Item #00264517
MFR #FS2408-10
Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 5/8 in, Steel, 1.02 in Overall Length
Mi Item #00264517
MFR #FS2408-10

Mfr description
FS2408-10 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.85/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Overall Length
    1.02 in
  • Weight
    0.18 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    5/8 in
  • End 1 Style
    Male Face Seal
  • End 1 Thread
    1-14 UNS
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)