Motion
FS2408-12
Plug - 3/4 in, Steel, 1.08 in Overall Length
Mi Item #00264521
MFR #FS2408-12
Price$11.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 3/4 in, Steel, 1.08 in Overall Length
Mi Item #00264521
MFR #FS2408-12

Mfr description
FS2408-12 FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.48/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Overall Length
    1.08 in
  • Weight
    0.30 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    3/4 in
  • End 1 Style
    Male Face Seal
  • End 1 Thread
    1-3/16-12 UN
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)