Motion
TANK-2.5-100

TEXCEL
TANK-2.5-100

Tex-Tank Petroleum Transfer Hose - 2-1/2 in Inner Diameter, 150 psi Working Pressure, Petroleum Transfer Hose Type
MI ITEM #00264534
MFR #TANK-2.5-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEXCEL
TANK-2.5-100

Tex-Tank Petroleum Transfer Hose - 2-1/2 in Inner Diameter, 150 psi Working Pressure, Petroleum Transfer Hose Type
MI ITEM #00264534
MFR #TANK-2.5-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TEX-TANK 2-1/2 TANK TRUCK HOSE

Specifications

  • Hose Type
    Petroleum Transfer Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    30 inHg
  • Working Pressure
    150 psi
  • ManufacturerName (description attribute)
    Texcel
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Neoprene
  • Hose Reinforcement Type
    Tire Cord with Twin Helix Wires
  • Operating Temperature Range
    -40 to 190 °F
  • Color
    Black
  • Minimum Bend Radius
    13.00 in
  • Hose Weight
    1.75 lbs per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text