Motion
FS2408-24
Plug - 1-1/2 in, Steel, 1.09 in Overall Length
Mi Item #00264535
MFR #FS2408-24
Price$66.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plug - 1-1/2 in, Steel, 1.09 in Overall Length
Mi Item #00264535
MFR #FS2408-24

Mfr description
FS2408-24 MFS PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.47/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • Overall Length
    1.09 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    1-1/2 in
  • End 1 Style
    Male Face Seal
  • End 1 Thread
    2-12 UNF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)