Motion
TANK-3.0-100

TEXCEL
TANK-3.0-100

Tex-Tank Petroleum Transfer Hose - 3 in Inner Diameter, 150 psi Working Pressure, Petroleum Transfer Hose Type
Mi Item #00264538
MFR #TANK-3.0-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEXCEL
TANK-3.0-100

Tex-Tank Petroleum Transfer Hose - 3 in Inner Diameter, 150 psi Working Pressure, Petroleum Transfer Hose Type
Mi Item #00264538
MFR #TANK-3.0-100

Mfr description
TEX-TANK 3" TANK TRUCK HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Weight
    2.10 lbs per ft
  • Minimum Bend Radius
    16.00 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.63 in

Details

  • Color
    Black
  • Hose Covering Material
    Neoprene
  • Hose Reinforcement Type
    Tire Cord with Twin Helix Wires
  • Hose Type
    Petroleum Transfer Hose
  • Inner Tube Material
    Nitrile
  • ManufacturerName (description attribute)
    Texcel
  • Operating Temperature Range
    -40 to 190 °F
  • Suction
    30 inHg
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)